Welcome to Würth Finland For trade customers only

Shank coil nails 0° plastic bound, clear, ringed shank

RDMGNL-RGSHNK-PL-PLACOLTD-0DGR-2,1X27MM

Art.-no. 5090272127

EAN 4065746623230

-
Shank coil nails 0° plastic bound, clear, ringed shank

Art.-no. 5090272127

-
Quantity
PU
x 17550 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Bright 0° plastic-collated coil nail for applications where corrosion does not occur or is not critical. Ring shank provides good holding power, making it a good option for e.g. wooden packaging.

0° plastic-collated coil nail is an excellent and therefore popular nail type. Würth 0° nails are compatible with other nailers using corresponding nails (e.g. Paslode, former Duo-Fast, TJEP, Senco etc.).



When using plastic collated nails, no wire or paper collation enters the workpiece; instead, the used strip is ejected from the nailer. During nailing, no unpleasant residue from the collation is thrown towards the user’s face or arms. As an exterior cladding nail, this nail type is known to be unmatched (ensure correct coating selection according to use class).



  • Bright nail = use class 1

  • Formwork, wooden packaging, indoor nailing

  • Nailers using 0° plastic collated nails
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Nailing in the interior

  • Fashion

  • Temporary fixtures

Nominal diameter (d1)

2.1 mm

Length (l1)

27 mm

Head diameter (dk)

5.7 mm

Material

Steel

Surface

Plain

Design

0° straight, Ring

Number per pallet

479250 PCS

RoHS-compliant

Yes

Number of pieces per roll

325 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information