Welcome to Würth Finland For trade customers only

Shelf support

Shelf support plastic
SHLFSPRT-INSERT-PLA-WHITE-PLUG-D5

Art.-no. 0683298911

EAN 4058794788631

-
Shelf support

Art.-no. 0683298911

-
Quantity
PU
x 250 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Plastic


Drill diameter: 5 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Surface

Plastic

Colour

White

Drill diameter

5 mm

Min. drill hole depth

5 mm

Diameter

5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information