Shim ring DIN 988, zinc-plated steel
DIN 988 steel zinc plated
RG-SHIM-DIN988-(A2K)-30X42X0,5
Register and access more than 75 000 products
Datasheets(X)
Standards | DIN 988 |
Internal diameter (d1) | 30 mm |
Outer diameter (d2) | 42 mm |
Thickness (h1) | 0.5 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |