Welcome to Würth Finland For trade customers only

Short TX socket for 1/2 inch drive

1/2 inch socket wrench external TX short, Ko-ken
1/2. TX SOCKET E 20

Art.-no. 0715132120

EAN 4058794350395

-
Short TX socket for 1/2 inch drive

Art.-no. 0715132120

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Socket for external TX screws
  • Chrome-plated

  • Rounded teeth

  • 1/2-inch drive

  • For external TX screws

  • Short socket
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Outer TX

Length (L1)

37 mm

Socket wrench external diameter (D1)

22.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information