Welcome to Würth Finland For trade customers only

Short adapter 12 V 7-pin to 13-pin

Short adapter 7- to 13-pin 12 V
PLGCON-SMALLADAPTER-PLG13PIN-SKT7PIN-12V

Art.-no. 05553138

EAN 4045727415023

-
Short adapter 12 V 7-pin to 13-pin

Art.-no. 05553138

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Simple, quick and clean solution



Lower weight burden from sockets and connectors



Connection:


  • 7-pin socket on towing vehicle

  • 13-pin connector on trailer
Notice

Only functions 1 to 7 that comply with ISO 1724 or ISO 11446 can be connected

  • Protection class in fitted state: IP 54

  • 7-pin end complies with ISO 1724

  • 13-pin end complies with ISO 11446
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Adapters are used to join the 7-pin and 13-pin system together

Length

10 cm

Nominal voltage

12 V/AC

ISO

11446, 1724

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information