Welcome to Würth Finland For trade customers only

Shuttle valve SCS CAMOZZI

SHTVLVE-(SCS-668-06)

Art.-no. 9501021872

EAN 8051707440448

-
Shuttle valve SCS CAMOZZI

Art.-no. 9501021872

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Allows alternating signals from two different points to be directed to the same point

The shuttle valve is designed to control the direction of compressed air flow in a system. This valve operates in pneumatic systems by regulating airflow between two or more lines and is particularly used in applications requiring fast and precise control switching.



  • Threaded connection 1/8″
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height

32 mm

Width

45 mm

Depth

16 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information