Welcome to Würth Finland For trade customers only

Sievert Pro 86 torch set

GAS TORCH KIT PRO 86

Art.-no. 0984346490

EAN 4053479982199

-
Sievert Pro 86 torch set

Art.-no. 0984346490

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Powerful gas torch set for professional use, suitable for soft and hard soldering, thawing, metalworking and paint removal.

The Sievert Pro 86 gas torch set is a powerful tool designed for professional use, suitable for soft and hard soldering, thawing, metalworking and paint removal. Sievert Pro 86 is a reliable partner for all professionals who need an efficient and versatile gas torch for their work tasks.



  • Powerful gas torch set for professional use

  • Suitable for soft and hard soldering, thawing, metalworking and paint removal

  • Pressure regulator 1–2 bar

  • Gas hose 2 m, connector 3/8" LH

  • Torch Ø 28 mm

  • Gas consumption 600 g/h at 2 bar

  • Power 7.7 kW

  • Soft soldering approx. 400°C

  • Tube max. Ø 60 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

1 PCS

Product weight (per item)

1.267 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information