Sign holder
Sign stand
STAND-F.SIGN
Art.-no.
0899075626
EAN 4053479963549
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- The sign stand includes a groove for a 1–2 mm sign.
- The stand can also be used to mount two signs (a double-faced sign).
- The stand includes a strong sticker for attaching it onto a wall/ceiling.
- Dimensions 75x25x10 mm
- Plastic
Product information
Datasheets(X)
Length | 25 mm |
Width | 75 mm |
Height | 10 mm |
Material | Plastic |
Design | 0 - not applicable |
Product weight (per item) | 17.000 g |