Silicone-coated fire blanket
Fire blanket EN 1869-1997
FIREBLANK-EN1869-WHITE-L180XW120MM
Register and access more than 75 000 products
- A fire blanket is used for extinguishing small stove, bed, furniture and clothing fires.
- A silicone-coated fire blanket is more effective than a traditional fire blanket.
Datasheets(X)
Length | 180 cm |
Width | 120 cm |
Material | Fibre glass |
Colour | White |
EN standard | 1869 |
Product weight (per item) | 1.000 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!