Silicone glass Bostik
Glazing silicone sealant Bostik
BOSTIK GLASS SILICONE 70 ML
Register and access more than 75 000 products
- Suitable for sealing and installing fish tanks and silicone seals.
- Can also be used to seal glass structures, enamel, stainless steel, acrylic, polyester and similar materials.
- MTK approved. ISO 11600-compliant.
Datasheets(X)
Coating compatibility | No |
Min. breaking elongation | 25 % |
Shelf life from production | 24 Month |
Colour | Colourless |
Shore A hardness | 23 |
Density | 1.03 g/cm³ |
Min. skin-formation time | 15 min |
Fungicidal properties | No |
Max. processing temperature | 40 °C |
Max. temperature resistance | 150 °C |
Recoatable/Can be painted over | No |
Conditions to maintain shelf life from production | cool and dry storage area |
Full curing speed | 3 mm/d |
Chemical basis | Acetic acid |
Min. temperature resistance | -40 °C |
Min. processing temperature | 5 °C |
Contents | 70 ml |
Smell/fragrance | Vinegar |
Weight of content | 72 g |
Continuous motion absorption | 0 % |