Silicone grease
Silicone grease
SILGRSE-TUBE-100ML
Art.-no. 0893223091
EAN 4056807865874
Register and access more than 75 000 products
- Water-repellent
- Excellent resistance to moisture, salt spray as well as weak acids and bases
- Insulates and protects battery terminals and electrical connections
- Pure silicone oil-based non-toxic light-coloured lubrication paste.
- Operating temperature -50°C ... +250°C
- Electrical strength 9 kV/mm
- Antistatic
Datasheets(X)
- Sealing paste for vents and gasket seats
- Low temperature lubricant, prevents seals in refrigeration equipment, motorised rail vehicles and funiculars from freezing solid.
Note: not suitable for silicone rubber
Chemical basis | Silicone oil |
Colour | Translucent |
Contents | 100 ml |
Acid-free | Yes |
Density | 0.97 g/cm³ |
Density/conditions | 0.97 g/cm³ / at 20°C |
Shelf life from production | 24 Month |
Weight of content | 97.2 g |
Max. temperature resistance | 250 °C |