Silicone hose TECHNO SILFOOD
Food grade silicone hose, Techno Silfood
HOSE-FD-(TECHNO SILFOOD)-7,9X15MM
Register and access more than 75 000 products
Construction: Transparent / clear silicone hose with polyester fabric reinforcement Shore 60 +/- 5
Operating temperature: -60 to +200°C
Working / explosion pressure indicated at +20°C.
Marking: Venair Technosil, size, Silicone FDA - BGVV Conform
Datasheets(X)
Internal diameter | 7.9 mm |
Wall thickness | 3.55 mm |
Material | Silicone |
Min./max. temperature resistance | -60 to 200 °C |
Colour | Transparent, gloss |
Operating pressure | 7.5 bar |
Bending radius | 45 mm |
Burst pressure | 23 bar |