Welcome to Würth Finland For trade customers only

Silicone remover Aqua

Silicone remover, aqua
SILREM-AQUA-SPOTREPAIR-400ML

Art.-no. 5867000120
EAN 4053479343693

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Water-based, low-solvent silicone remover for cleaning grease, oil, wax and dirt from vehicle bodywork and plastic parts.
  • Anti-static

  • Prevents flow and wetting problems
Notice

Turn the can upside down and spray until the valve is empty after use

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents / additional info

 | 

 | 

Application area

For pre-cleaning of bodywork and plastic parts. Excellently suited for small damage repair.

Instructions

Apply to the surface to be cleaned, and wipe and rub dry with a clean, soft, lint-free cloth

Contents

400 ml

Container

Aerosol can

Smell/fragrance

Solvent-like

Colour

Colourless

Density

0.785 g/cm³

Shelf life from production

15 Month

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Masking paper Light

MASKPAP-LIGHT-W20CM

Specially sealed reinforced paper for covering vehicle bodywork and components.
x 1 pcs
Masking paper Light

MASKPAP-LIGHT-W60CM

Specially sealed reinforced paper for covering vehicle bodywork and components.
x 1 pcs
Masking paper Light

MASKPAP-LIGHT-W90CM

Specially sealed reinforced paper for covering vehicle bodywork and components.
x 1 pcs
Masking paper Light

MASKPAP-LIGHT-W120CM

Specially sealed reinforced paper for covering vehicle bodywork and components.
x 1 pcs
Tex-Rein cleaning cloth

CLNCLTH-(TEX-REIN)-27X38CM-150PCS

Extra fine cleaning cloth for dust and lint-sensitive areas
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information