Welcome to Würth Finland For trade customers only

Single-component foam gun Purlogic 100

1C foam gun PURLOGIC 100
FMGUN-1C-(PURLOGIC-100)-PLA-RED

Art.-no. 08911527

EAN 4045989723713

-
Single-component foam gun Purlogic 100

Art.-no. 08911527

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For professional application of single-component gun foams.

Low intrinsic weight


  • Easy and effortless handling


Ergonomic handle


  • Fits securely in your hand
Notice

A polyurethane foam can should always be screwed onto the PURlogic guns. The gun should be cleaned with PURlogic clean at regular intervals. Please refer to the enclosed leaflet.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

Red

Product weight (per item)

222.000 g

Length

34 cm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
PU foam cleaner PURlogic® Clean

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information