Welcome to Würth Finland For trade customers only

Slippery surface R7 Orange

Thermoplastic hose, R7, non-conductive
THERMPLST-HOSE-SAE100-R7-1IN

Art.-no. 5973002716

EAN 4058794772623

-
Slippery surface R7 Orange

Art.-no. 5973002716

-
Quantity
PU
x 40 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For general use in hydraulics. Especially for applications where high pressure hose requires electrical conductivity

Boom, housing, hose for industrial installations.


  • Surface of slippery Polyurethane


The slippery surface of the hose minimizes friction.


As a whole, the hose is flexible.


  • The surface is durable

  • Non-conductive

  • Polyester 2-textile fabric reinforcement
Notice

Operating temperature -40 ° C… .. + 100 ° C (With Air and Water + 70 ° C)

Meets the standards of SAE J517 / J343, EN855

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter in inches

1 in

Internal diameter

25.9 mm

Operating pressure

70 bar

Burst pressure

280 bar

Bending radius

190 mm

Outer diameter

34 mm

Material of inner core layer

Polyester

Material of outer layer

Orange polyurethane

Max. temperature resistance

100 °C

Min. temperature resistance

-40 °C

Weight per meter

0.455 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information