Slippery surface R8 Double hose, Kevlar reinforcement
Thermoplastic double hose R8, Kevlar
THERMPLST-HOSE-SAE100-R8-5/16IN
Register and access more than 75 000 products
Boom and hose for enclosure installations.
- Surface of slippery Polyurethane
The slippery surface of the hose minimizes friction.
As a whole, the hose is flexible.
- The surface is durable
- Aramid 2-textile fabric reinforcement
Operating temperature -40 ° C… .. + 100 ° C (With Air and Water + 70 ° C)
Datasheets(X)
Internal diameter in inches | 5/16 in |
Internal diameter | 8.1 mm |
Operating pressure | 300 bar |
Burst pressure | 1200 bar |
Bending radius | 55 mm |
Outer diameter | 13.4 mm |
Material of inner core layer | Polyester |
Material of outer layer | Polyurethane |
Max. temperature resistance | 100 °C |
Min. temperature resistance | -40 °C |
Weight per meter | 0.210 kg |