Welcome to Würth Finland For trade customers only

Slotted countersunk head screw ISO 2009, polyamide 6.6 natural

ISO 2009 polyamide 6.6 nature
SCR-CS-ISO2009-PA6.6-SL-M3X10

Art.-no. 51125310

EAN 4046777587272

-
Slotted countersunk head screw ISO 2009, polyamide 6.6 natural

Art.-no. 51125310

-
Quantity
PU
x 250 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Notice

ISO 2009 replaces DIN 963 | There is some limited similarity | some head heights and head diameters changed | thread lengths changed | strength class 8.8 removed | nominal Ø M10 removed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M3

Length (l1)

10 mm

Head diameter (dk)

5.5 mm

Head height (k1)

1.65 mm

Standards

ISO 2009

Material

PA - Polyamide

Property class

PA 6.6

Surface

Plain

RoHS-compliant

Yes

Head type

Countersunk head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.5 mm

Thread form

Standard metric thread

Thread design

Full thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information