Welcome to Würth Finland For trade customers only

Slotted cylinder head screw ISO 1207, polyamide 6.6, natural

ISO 1207 polyamide 6.6 nature
SCR-CYL-ISO1207-PA6.6-SL-M5X20

Art.-no. 51343520
EAN 4046777629309

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Notice

ISO 1207 replaces DIN 84 | There is some limited similarity | nominal Ø

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length (l1)

20 mm

Head diameter (dk )

8.5 mm

Head height (k1)

3.3 mm

Standards

ISO 1207

Material

PA 6.6 - Polyamide

Surface

Plain

RoHS-compliant

Yes

Head type

Cheese head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.8 mm

Thread form

Standard metric thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information