Small tool case
Tool case, PVC
TLCASE-PVC-16X27X32MM
Art.-no.
071593020
EAN 4053479948034
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
A4 size
The edges are sturdy plastic, the other parts artificial leather. A sturdy handle and a shoulder strap. Rubber bands and pockets to keep your tools in place. A pocket for A4-sized papers on the outside.
Product information
Datasheets(X)
Height (C) | 27 cm |
Width (A) | 32 cm |
Depth (B) | 16 cm |
Material | Polyvinyl chloride - fibre-reinforced PVC |
Product weight (per item) | 1950 g |