Snap-off blade With 30° tip
Snap-off blade with 30 degree tip
BLDE-KNFE-SNAPOFF-9MM-30°
Art.-no. 071566 074
EAN 4065233093720
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
For particularly precise cuts, e.g. for painters, graphic artists and designers
Razor sharp cutting edge
- The sharp cutting angle and the best steel give the blade a razor-sharp cutting edge
Ideal for film, paper and thin materials
Product information
Datasheets(X)
Blade length | 86 mm |
Blade width | 9 mm |
Thickness of blade | 0.4 mm |
Material | Carbon steel |
Cutting edge length | 73 mm |