Snow scoop 55 cm
Snow scoop aluminium shaft plastic handle
SNOWSHOVL-L142CM-W55CM
Register and access more than 75 000 products
- Plastic handle, aluminium shaft
- Aluminium tip reinforcement
- Ergonomic design for increased comfort
- Length 142 cm, width 55 cm
Datasheets(X)
Material | PP - Polypropylene |
Material of long handle | Aluminium |
Width | 55 cm |
Length | 142 cm |
Length of handle | 107 cm |
Surface | 0 - not applicable |