Snow shovel, plastic
Snow shovel PP w. aluminium edge and wooden handle
SNOWSHOVL-ALU/PP-WOHNDL-40X40CM-160CM
Register and access more than 75 000 products
- Scoop PP plastic, size 40x40 cm with aluminium scoop edge.
- Plastic handle, wooden shaft. Length 135 cm, weight 1.5 kg.
Datasheets(X)
Material | Aluminium-plastic |
Material of long handle | Wood |
Width | 400 mm |
Length | 1300 mm |
Surface | 0 - not applicable |