Socket head screw UNC 8.8 ZN
Steel 8.8 zinc plated UNC
SCR-HEX-(912)-8.8-ZP-UNC-1/2X32
Register and access more than 75 000 products
Datasheets(X)
Nominal diameter (d1) | 1/2 in |
Length (l1) | 32 mm |
Head diameter | 19 mm |
Head height | 12.7 mm |
Internal drive (s1) | HS3/8 inch |
Material | Steel |
Surface | Zinc plated |
Number of thread starts per inch | 13 |