Soft solder Lead-containing in accordance with DIN EN ISO 9453
Lead-containing soft solder
SOFT SOLDER SN/PB 1 KG
Register and access more than 75 000 products
Datasheets(X)
Melting temperature | 185 °C |
Sn composition of the brazing solder (weight-%) | 37 % |
Unleaded | No |
Min. processing temperature | 280 °C |
Max. processing temperature | 325 °C |