Welcome to Würth Finland For trade customers only

Solenoid coil G9 CAMOZZI

SOLNCOIL-24V/DC-4W-G93

Art.-no. 9501021107

EAN 8051707311717

-
Solenoid coil G9 CAMOZZI

Art.-no. 9501021107

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Solenoid G9, for controlling solenoid valves

Coil available for 12 V and 24 V voltages. Pulse-controlled. Compatible with connectors from many different manufacturers. DIN EN 175, 301-803-B.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

G93

Operating voltage

24 V/DC

Power rating

4 W

Mesh size

10.3 mm

Height

57.5 mm

Width

29.5 mm

Depth

22 mm

Product weight (per item)

145 g

Power range solenoid coil

93

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information