Solenoid valve 3/2 electrically operated NAMUR CAMOZZI
SOLNVLVE-EL-3/2-NC-NAMUR-NA34N-15-02
Art.-no. 9501020815
EAN 8051707460736
Register and access more than 75 000 products
NAMUR-compatible 3/2 valves available in NC and NO versions, with spring return or electrically actuated in both directions. Valves can be equipped with solenoids compliant with UL standard or ATEX approval.
Datasheets(X)
Type description | NA34N-15-02 |
Connection thread | 1/4 inch |
Operating pressure | 6 bar |
Flow capacity | 1000 l/min |
Height | 158 mm |
Width | 40 mm |
Depth | 25 mm |
Product weight (per item) | 285 g |