Welcome to Würth Finland For trade customers only

Solenoid valve electrically operated 2x3/2 CAMOZZI

SOLNVLVE-ELECTR.-OPER.-2X3/2-338D-015-02

Art.-no. 9501024248

EAN 8051707478328

-
Solenoid valve electrically operated 2x3/2 CAMOZZI

Art.-no. 9501024248

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Electrically operated valve, 2x3/2

Electrically operated valve with 2 integrated 3/2 valves. Available in different configurations. Either 2 x NC, 2 x NO or NO/NC. (NO = normally open NC = normally closed).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

NC 338D-015-02

Connection thread

1/8 inch

Operating pressure

10 bar

Flow capacity

700 l/min

Height

181.9 mm

Width

22 mm

Depth

32 mm

Product weight (per item)

210 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information