Solid carbide bur, aluminium, oval-shaped
Solid carbide bur aluminium oval-shaped
CARBIDE BURR 10X16X65 MM ALU E
Art.-no. 0616985510
EAN 4053479931104
Register and access more than 75 000 products
- Special aluminium coarse tooth pitch for powerful removal of material on non-ferrous base metals and plastics
- Consistent countersinking conditions with high cutting speed
- Recommended operating speed: 12,000 rpm
- Oval-shaped bur
Datasheets(X)
Used on pneumatic and axial angle grinder for deburring in locksmithing, boiler making and aluminium working
Especially suitable for working with aluminium, plastics and hard materials
![]() | |
Form | E |
Head diameter x cutting edge length | 10.0 x 16.0 mm |
Length | 65 mm |
Shank diameter | 6.0 mm |
Teeth type | ALU |
