Spacer adapter 18"
Central lubrication system raised extension fitting
NPL-CENTLUB-ADAPTER-1/8IN-BSP-M/M10X1-IT
Register and access more than 75 000 products
Datasheets(X)
Connection thread | ET G BSP 1/8 inch |
Connection thread 2 | M10 X 1 |
Length | 18 mm |
Length 2 | 7 mm |
Width across flats | 13 mm |
Material | Cold heading and cold extrusion steel, 1.0214 |
Product weight (per item) | 9 g |