Spänemaxx 390 mm pick-up magnet, diameter of 25 mm
MAGN-SMLPTCOLLECT-L400-51158040
Art.-no. 1970927630
Register and access more than 75 000 products
Application
use the magnet to attract chips or small pieces, then pull the knob to release the pieces.
Execution
- easy removal of impurities from machines and coolant
- rustproof rod, plastic handle with protective shield
- magnetic tensile force of 20 kg
- handle diameter of 33 mm
- handle length incl. scraper of 215 mm
Datasheets(X)
Manufacturer Part Number | 1101045 |
Length | 390 mm |
Head diameter | 25 mm |
Harmonized System Code | 85051110 |
Gross Weight | 0.580 kg |