Spare battery EK 50 ml
Battery pack for other brands, 10.8V RAML1
BTRYPCK-LI-ON-RAML1225-10,8V-2,5AH
Register and access more than 75 000 products
6 Months Warranty on manufacturing and material defects
Datasheets(X)
Nominal voltage | 10.8 V/DC |
Rechargeable battery/battery capacity | 2.5 Ah |
Charging time | 40 min |
Weight of rechargeable battery/battery | 0.3 kg |
Number of rechargeable batteries/batteries | 1 PCS |
Type description | RAML1225 |
RoHS-compliant | Yes |
WEEE (taking back waste electrical and electronic equipment) | 06 |
Number of pieces | 1 PCS |
Number of batteries/battery capacity | 1 x 2.5 Ah |
Product weight (per item) | 0.3 kg |
Type of rechargeable battery/battery | Li-lon |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!