Welcome to Würth Finland For trade customers only

Spare visor, Tuffmaster

Replacement visor glass, Tuffmaster
REPLVSRGLS-F.FCESHLD-TUFFMASTER

Art.-no. 0899101096

EAN 4046719834051

-
Spare visor, Tuffmaster

Art.-no. 0899101096

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Protects from impacts and splashes, as well as from items flying at a great speed (45 or 120 m/s)

  • Clear visor made from acetate or polycarbonate

  • High Impact Resistance

  • Can be used with the H8 head band which makes visor changes easy

  • Dimensions 230 x 370 mm

  • Clear


Visor holder Tuffmaster H8, product number 9999 042 868

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polycarbonate - PC

Mechanical strength

B (120 m/s) in accordance with EN 166

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information