Welcome to Würth Finland For trade customers only

Spark plug sleeve 3/8 inch, articulated

3/8 inch spark plug socket wrench w. cardan joint
SPARKPLUG SOCKET WITH JOINT 3/8" 16MM

Art.-no. 0715512316

EAN 5708687120909

-
Spark plug sleeve 3/8 inch, articulated

Art.-no. 0715512316

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

12-angled
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

16 mm

Length (L1)

80 mm

Material

Steel

Product weight (per item)

117.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information