Welcome to Würth Finland For trade customers only

Spark-resistant 656 CUSHION EASE SOLID™ workspace mat

Floor mat Cushion Ease Solid 656
656 CUSHION EASE SOLID NITRILE FR

Art.-no. 5972607001

EAN 0662641780248

-
Spark-resistant 656 CUSHION EASE SOLID™ workspace mat

Art.-no. 5972607001

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Spark- and oil-resistant rubber workspace mat for very demanding applications.

Due to the modular structure of the mat, they can be combined to create the desired coverage.



Material: black, 100% NBR rubber, silicone-free, roughened surface


Thickness: 19mm


Notice

Fire-retardant according to Cfl-s1, DIN EN 13501-1 and ASTM E648-03 (NFPA253)



Slanting edges sold separately

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Yellow edging, male, for the workspace mat

BVL-F.RBRMAT-MAL-YELL-91CM

x 1 pcs
Yellow edging, female, for the workspace mat

BVL-F.RBRMAT-FEM-YELL-91CM

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information