Welcome to Würth Finland For trade customers only

Special adhesive

Special adhesive 2C
ADH-GLS/MET-LIGHTYELLOW-50ML

Art.-no. 08934050

EAN 4050641832504

-
Special adhesive

Art.-no. 08934050

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Elastic 2-component adhesive for easy bonding of glass, metal and both materials
  • Easy to use

  • High instant adhesive strength

  • Good shear and/or impact strength

  • Vibration-resistant bonding

  • Outstanding resistance to chemicals

  • Solvent-free
Notice
  • Do not expose to direct sunlight or use on very hot glass surfaces.

  • The surfaces to be bonded must be level / plane-parallel

  • Special adhesive does not have any gap-filling properties.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Suitable for all applications requiring good shear and / or impact strength of glass, ceramic and metal, as well as combinations thereof. Also suitable for materials with very different coefficients of expansion, even with temperature and climate changes.

Instructions

The substrates must be clean, dry, and grease-free. For pre-treatment, refer to the technical data sheet.



Squeeze the activator ampoule between your fingers until the inner glass tube breaks. The activator thereby released now flows to the tip of the felt. Then remove the paper sleeve and apply the activator to the glass surface to be glued. The activator is solvent-free and does not require flash-off time.


Now cut off the tip of the adhesive bag and apply the adhesive thinly and evenly to the metal surface. Then squeeze the components together using light pressure for approx. 20 seconds. Remove excess adhesive immediately with a clean cloth. The glued area can be exposed to 50% load after just 15–20 minutes.

Contents

50 ml

Chemical basis

Urethane acrylate, modified methacrylate

Colour

Light yellow

Density

1.08 g/cm³

Smell/fragrance

Characteristic

Min. final strength

12 h

Conditions for final strength

at 23°C and 55% relative humidity

Min. initial strength

20 s

Can be covered after max.

12 h

Min./max. processing temperature

-55 to 120 °C

Min. tensile strength

18 N/mm²

Min. breaking elongation

0.01 %

Min. flashing point

100 °C

Product weight (per item)

74.000 g

Container

Bottle

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

UNICLNR-(IPA-CLEANER)-500ML

For universal use
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information