Special cable tie with metal closure and fastening eyelet
Cable tie PA metal latch with fastening eyelet
CBLTIE-MNTHD-NAT-4,6X198MM
Register and access more than 75 000 products
With UL approval
Design | Metal latch |
Width of band (B) | 4.7 mm |
Length (L) | 199 mm |
Material | PA 6.6 - Polyamide |
Min./max. temperature resistance | -40 to 85 °C |
Ultraviolet resistance | No |
Colour | Natural |
Halogen-free | Yes |
Silicone-free | Yes |
Max. tensile force | 220 N |
Würth Oy Catalogue (1)
Datasheets (0)
Certificates/ Documents / additional info (0)