Welcome to Würth Finland For trade customers only

Special lubricant For HT pipes

Special lubricant for HT pipes
LUB-(HT-PIPE)-SPECIAL-250G

Art.-no. 0893126

EAN 4045989580309

-
Special lubricant For HT pipes

Art.-no. 0893126

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Environmentally friendly as completely biodegradable

  • Free from chlorine, formaldehyde and polycyclic aromatics

  • Free from substances detrimental to health

  • Kind to the skin

  • Colourless

  • Silicon-free

  • Water-soluble
Notice

Protects the plastic pipes during assembly, allowing for easy screwing in. Clean the inside of the sleeve and carefully insert the sealing ring. Apply a coat of the special lubricant to the cleaned pipe end and sealing ring. Push the pipes into each other and align them. Rinse the pipes thoroughly before use.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Lubricant for high-temperature pipe connections, plastic sleeve connectors.

Contents

250 ml

Container

Tube

Colour

Light green

Chemical basis

Physiologically harmless synthetic oil

Shelf life from production

36 Month

Density

1 g/cm³

Water-soluble

Yes

Silicone-free

Yes

Chlorine-free

Yes

Formaldehyde-free

Yes

Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 4
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 4
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 5
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 5
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information