Welcome to Würth Finland For trade customers only

Special pliers For earless clamps on axle boots

Pliers for Ötiker clamp
PLRS-(F.EARLESS CLAMP)

Art.-no. 1952006835
EAN 4062856072521

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For opening and closing of earless flat clamps on axle boots, e.g. Oetiker stepless clamping jaw type 168.

Comfortable operation


The operation of the strong stainless steel clamping jaws requires a lot of effort, which can be easily applied with these pliers due to the integrated adjustment.



No damage to the axle boot



Minimal risk of injury

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Length

248 mm

Product weight (per item)

291 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information