Welcome to Würth Finland For trade customers only

Spezialist Basic safety harness

Safety harness Spezialist Basic
SAFEHARN-SPECIALIST-BASIC

Art.-no. 0899032069

EAN 4050641968319

-
Spezialist Basic safety harness

Art.-no. 0899032069

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Wide leg and back pads for superb comfort mean it is also suitable for rope access work

  • Fatigue-free wear, even over extended periods

  • Rear harness eyelet according to EN 361

  • Chest (collecting) loop in accordance with EN 361

  • Two side retention eyelets in according with EN 358

  • Front sitting eyelet in accordance with EN 813
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

EN standard

358, 361, 813

Max. load capacity

140 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information