Spherical washer for conical washer DIN 6319, steel with zinc-flake coating
DIN 6319 steel zinc flake, silver, type C
WSH-SPHR-DIN6319-C-(ZFSH)-D13,0
Art.-no. 04369413
EAN 4062856079353
Register and access more than 75 000 products
Due to the high degree of hardness, spherical washers according to DIN 6319 have a risk of hydrogen embrittlement when used in connection with zinc-plated surface coatings. The use of zinc-plated surface coatings is therefore not recommended. The ZFSH zinc flake system does not pose a risk of hydrogen embrittlement and offers the longest corrosion protection times compared to zinc-plating.
Datasheets(X)
![]() | |
Standards | DIN 6319 |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Form | C |
Outer diameter (d2) | 24 mm |
Thickness (h1) | 4.6 mm |
Material | Steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
