Welcome to Würth Finland For trade customers only

Spiral hose 4ST Bridgestone

4-spiral hose 4ST (4SH)
MULTISPRLHOSE-HYDR-BRD-4ST-1 1/4IN

Art.-no. 5973001120
EAN 4066443130939

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

High-pressure hydraulic systems for transferring oil, fuels, air and water

High pressure resistance



Hose of very high quality in material and manufacturing


Very resistant to pressure shocks


  • Four steel braided wires, each layer braided in a different direction

  • synthetic rubber oil, wear and weather resistant good quality.

  • Exceeds SAE 100 R15 / DIN 20023 / EN 856 Standards requirements.

  • MSHA fire protection approval

  • Very flexible

  • High pressure resistance

  • Can be used with both One-Piece and movable connectors
Notice

Can be used in places where an MSHA (Mining Safety and Health Administration) classification is required, e.g. in mines.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

“Resistant to Hydraulic Oils, as well as Mineral and Biological, Polyglycol-Based Oils, Water / Oil Emulsions and Water.


Operating temperature, hydraulic oils: –40°C to +100°C (–40°F to +212°F), occasional peaks up to +120°C (+250°F)


Polyglycol oils, water-in-oil emulsions and water: up to + 85 ° C (+ 185 ° F)”

Internal diameter in inches

1-1/4 in

Internal diameter

31 mm

Outer diameter

45 mm

Operating pressure

350 MPa

Bending radius

380 mm

Min./max. temperature resistance

-40 to +120 °C

Material of inner core layer

Synthetic natural rubber

Material of reinforcement insert

Four steel wire spiral

Material of outer layer

Synthetic natural rubber, MSHA approved

Colour of the outer layer

Black

Length of roll

40 m

Weight per meter

2.49 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information