Spiral wire 7-pin 24V With plastic connector
Spiral cable 7-pin plastic plug 24 V
SPRIRAL CABLE 24V
Register and access more than 75 000 products
Increased protection against contamination and water ingress
thanks to moulded plastic connector
Complete with connector
- Wire cross sections: 6 x 1.0 mm2, 1 x 1.5 mm2
Complies with ISO 1185 or ISO 3731
Datasheets(X)
Connection of sockets on towing vehicle to sockets on trailer or semi-trailer
Working length | 3.5 m |
Coil diameter | 70 mm |
Nominal voltage | 24 V/DC |