Welcome to Würth Finland For trade customers only

Spirit

Cleaning spirit
WINOL 1L

Art.-no. 0892130033
EAN 4058794526202
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Ethanol-based processing and cleaning agent.


Ideally suited to the processing, cleaning and protection of aluminium. When diluted with water, the cleaning agent can be used on glass and tile surfaces. Suitable for use as liquid fuel for spirit stoves and blast lamps.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents / additional info

 | 

 | 

Contents

1 l

Container

Bottle

Smell/fragrance

Characteristic

Colour

Clear

Chemical basis

Ethanol

Density/conditions

0.79 kg/dm³ / at 20°C

Min. flashing point

17 °C

Shelf life from production/conditions

36 Month / cool and dry storage area

AOX-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information