Spirit level Trivelle
Spirit level Trivelle
SPIRIT LEVEL TRIVELLE W. MAGNET
Art.-no. 0715642202
EAN 4045989666416
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- Torpedo spirit level with three levels for horizontal, vertical and 45° measurements
- Dimensions: 200 x 42 x 17 mm
- Highly adhesive magnetic strip
Product information
Datasheets(X)
Length | 200 mm |
Width | 42 mm |
Height | 17 mm |
Measuring accuracy (per length) | 0.1 mm/m |
Material | Plastic |
Product weight (per item) | 78.000 g |