Welcome to Würth Finland For trade customers only

Spirit level with a magnet, length 200 mm

LEVL-MAGN-200MM-38325010

Art.-no. 1970927007

-
Spirit level with a magnet, length 200 mm

Art.-no. 1970927007

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For horizontal and vertical alignment of objects

Execution

  • Made of highly impact-resistant plastic, with 2 high-adhesion disc magnets on the underside
  • 3 unbreakable plexiglas bubble vials for 0°, 45° and 90°
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

BMI

EAN

4007368006749

Manufacturer Part Number

674020002M

Length

200 mm

Harmonized System Code

90318020

Gross Weight

0.103 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information