Welcome to Würth Finland For trade customers only

Spot-welding tip HSS Variantic

HSS spot weld cutter for Vario Drill
VARIO-DRILL BIT Ø8 HSS VAR

Art.-no. 0710620200
EAN 4053479950396

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

General tip for steel, also suitable for high-tensile material. HSS tip with Variantic coating, reduces friction and heat, long-lasting when used against normal steel.
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Diameter

8 mm

Length

44 mm

Shank diameter

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information