Spring-loaded suspension anchor Sevenhook
Roof anchor stainless steel with quick coupling
HOK-SPGBOWLOAD-A4-D10XL50MM
Register and access more than 75 000 products
Mounting on solid rock materials, concrete, solid brick etc.
Wire strength 2 mm, HST A4
Drill size 8 mm, minimum depth for mounting hole 60 mm
Extraction 1.2 kN
at construction sites
Datasheets(X)
Anchor diameter | 10 mm |
Drill hole diameter | 8 mm |
Drill hole depth (t) | 30 mm |
Anchor length (l) | 50 mm |
Material | Stainless steel A4, 1.4401 |