Spring lock washer, shape A DIN 137 A2 stainless steel, shape A, corrugated
DIN 137 A2 stainless steel, shape A
WSH-SPG-DIN137-A-A2-D5,3
Register and access more than 75 000 products
Datasheets(X)
Suitable for screw thread | M5 |
Internal diameter (d1) | 5.3 mm |
Outer diameter (d2) | 10 mm |
Height (h1) | 1.8 mm |
Thickness (s1) | 0.5 mm |
Material | Stainless steel A2 |
Surface | Plain |
Design | Domed |
DIN | 137 |