Spring lock washer, shape A DIN 137, spring steel, plain, shape A, curved
DIN 137 plain steel, shape A
WSH-SPG-DIN137-A-D8,4
Register and access more than 75 000 products
Spring lock washers are spring-loaded fastening elements that operate via an axial spring system.
Type A, curved
Datasheets(X)
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 15 mm |
Height (h1) | 3.4 mm |
Thickness (s1) | 0.5 mm |
Material | Spring steel |
Surface | Plain |
Design | Domed |
DIN | 137 |