Welcome to Würth Finland For trade customers only

Spring nut with cover

CAGE NUT WITH COVER 4,2 ZNC

Art.-no. 5966141608

EAN 4046777761504

-
Spring nut with cover

Art.-no. 5966141608

-
Quantity
PU
x 1000 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Fast connection of components - easy to assemble and disassemble. Protects surfaces during installation and is suitable for different material thicknesses.

Spring nut, type 13, offers a fast and secure way to connect two or more components. Its easy assembly and disassembly make it a practical fastener for different material thicknesses. No hole is required in the material, and the end of the screw passing through the nut remains under the cover, preventing damage to surfaces and making installation easier. The spring nut offers the user an effortless and safe installation experience, whether for a tool, machine or device.



  • Fast and secure connection of two or more components

  • Easy to assemble and disassemble

  • Suitable for different material thicknesses

  • No hole required in the material

  • The end of the screw passing through the nut remains under the cover and therefore does not damage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw

Diameter 4.2 mm

Length (A)

16.5 mm

Width (B)

13 mm

Min./max. grip range

0.8-1.9 mm

Material thickness (S)

0.8 mm

Surface

Zinc plated yellow

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information